Shop BALI & PARI
See all product information
Create Account
Guevara Bohemian Light Honey Fluted Rattan Console Table
- Mfr # 255-14131-ZORO
- Zoro # G823547406
product price:Â
$
527.99
/ea
Free Shipping & Returns
Key Features
Material
Laminated Natural Rattan (Outer Material), Mahogany Wood
Overall Height
30.1 in
Assembly
Assembled
Overall Length
19.7 in
For Use With
Entryway
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255-14131-ZORO
- Zoro #
- G823547406
- UPC #
- 193271454105
- Country of Origin
- Indonesia
- Material
- Laminated Natural Rattan (Outer Material), Mahogany Wood
- Assembly
- Assembled
- For Use With
- Entryway
- Color
- Light Honey
- Arm Style
- Bohemian
Dimensions
- Overall Height
- 30.1 in
- Overall Length
- 19.7 in
- Width
- 44.9 in
Description
Bolster a connection to paradise in your space with the exotic artistry of the Guevara console table. Made in Indonesia, this bohemian piece consists of a solid mahogany wood frame beautifully adorned with laminated rattan pole. Its wide tabletop blends well with a variety of room layouts while the fluted rattan exterior showcases the superb craftsmanship of the piece. The Guevara will arrive fully assembled and features a classic waterfall silhouette with rounded corners. A wonderful expression of rustic grace, the Guevara console table uplifts any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.