Shop BALI & PARI
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Nerita Natural Rattan Standalone Headboard
- Mfr # 260-14307-ZORO
- Zoro # G223546511
product price:Â
$
647.99
/ea
Key Features
Material
Natural Rattan
Style
Bohemian
For Use With
Bedroom
Overall Width
76 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260-14307-ZORO
- Zoro #
- G223546511
- UPC #
- 193271467693
- Country of Origin
- Indonesia
- Material
- Natural Rattan
- Style
- Bohemian
- For Use With
- Bedroom
- Assembly
- Assembled
- Color
- Light Honey
Dimensions
- Overall Width
- 76 in
- Overall Length
- 1.2 in
- Overall Height
- 63 in
- Size
- Queen
Description
Cultivate an atmosphere of magnificent grandeur for your bedroom with the stunning Nerita standalone headboard. Made in Indonesia, this bohemian piece is meticulously handcrafted from sustainably sourced natural rattan. The openwork design of the panel creates a truly captivating display of diverse geometry while forming a cozy embrace. The Nerita will arrive fully assembled and utilizes a standalone design that sits snuggly between the bed frame and wall with no mounting required. Boasting a poise of rustic refinement, the Nerita standalone headboard elevates any bedroom environment. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.