Quiana Coastal Woven Rope Accent Wall Mirror
- Mfr # 256-14156-ZORO
- Zoro # G123546895
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan Frame, Natural Rope, Mirrored Glass, Plywood(Backside)
Length
1 in
Height
36.2 in
Color
Natural Brown
Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-14156-ZORO
- Zoro #
- G123546895
- UPC #
- 193271456185
- Country of Origin
- Indonesia
- Material
- Natural Rattan Frame, Natural Rope, Mirrored Glass, Plywood(Backside)
- Color
- Natural Brown
- For Use With
- Multiple Rooms
- Style
- Coastal
- Assembly
- Assembled
Dimensions
- Length
- 1 in
- Height
- 36.2 in
- Width
- 26 in
Description
Enfold the soothing nature of rustic design into your space with the lovely Quiana accent mirror. Made in Indonesia, this coastal piece consists of a woven rope frame fitted with mirrored glass. The rounded corners and scalloped border of the piece showcase flowing geometric allure that beautifies any interior. The Quiana will arrive fully assembled and is wall mountable. Layers of woven rope coiling around the center of the piece highlight its meticulous craftsmanship, making the Quiana accent mirror an outstanding element of any interior.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.