Noah Grasscloth Console Table, Beige
- Mfr # 265-14543-ZORO
- Zoro # G523547584
product price:Â
$
494.99
/ea
Free Shipping & Returns
Key Features
Material
Raffia Grasscloth(Outer Layer)
Frame Material
MDF
Color
Beige, Gold
Overall Height
29.1 in
Overall Length
10.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265-14543-ZORO
- Zoro #
- G523547584
- UPC #
- 193271487820
- Country of Origin
- Indonesia
- Material
- Raffia Grasscloth(Outer Layer)
- Frame Material
- MDF
- Color
- Beige, Gold
- Arm Style
- Bohemian
- Assembly
- Assembled
- For Use With
- Entryway
Dimensions
- Overall Height
- 29.1 in
- Overall Length
- 10.6 in
- Size
- 2-Drawer
- Width
- 37.4 in
Description
Embolden the graceful ambiance of your home with the fantastic Noah console table. Made in Indonesia, this bohemian piece consists of a sturdy wood frame intricately adorned with handwoven grasscloth. Two drawers offer secure storage to organize and declutter household essentials while reserving the wide tabletop as a fantastic display area. The Noah will arrive fully assembled and is fitted with graceful metal ring pulls for a touch of luxury. With a streamlined silhouette that highlights the unique material, the Noah console table is an invigorating accessory for any interior. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.