Shop BALI & PARI
See all product information
Create Account
Derenik Natural Rattan and Mahogany Wood End Table
- Mfr # 261-14369-ZORO
- Zoro # G223546467
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Rattan, Mahogany Wood(Top+Base)
Length
16.1 in
Width
16.1 in
Assembled/Unassembled
Assembled
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-14369-ZORO
- Zoro #
- G223546467
- UPC #
- 193271471775
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan, Mahogany Wood(Top+Base)
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
- Style
- Bohemian
- Tabletop Color
- Natural, Light Brown
Dimensions
- Length
- 16.1 in
- Width
- 16.1 in
- Height
- 19.7 in
Description
Imbue your space with the rustic beauty and convenience of the Derenik end table. Made in Indonesia, this bohemian piece consists of a sustainably sourced natural rattan frame embellished with a mahogany wood tabletop and legs. The rattan is expertly shaped to form a convenient basket perfect for organizing a variety of essentials in any living room or sun room. The Derenik will arrive fully assembled and features a round tabletop with a classic slatted wood design for timeless charm. A wonderful accent piece rich with exotic allure, the Derenik end table uplifts any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.