Shop BALI & PARI
See all product information
Create Account
Idana Bohemian Woven Grasscloth Hourglass End Table
- Mfr # 255-14045-ZORO
- Zoro # G123547267
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Water Hyacinth Grasscloth, MDF
Length
14.2 in
Width
12.4 in
Style
Bohemian
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255-14045-ZORO
- Zoro #
- G123547267
- UPC #
- 193271447855
- Country of Origin
- Indonesia
- Tabletop Material
- Water Hyacinth Grasscloth, MDF
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
- Tabletop Color
- Natural
Dimensions
- Length
- 14.2 in
- Width
- 12.4 in
- Height
- 18.1 in
Description
Develop an atmosphere reminiscent of an exotic oasis with the lovely Idana end table. Made in Indonesia, this bohemian piece consists of a sturdy wood frame beautifully embellished with woven natural Grasscloth. Its hexagon-shaped tabletop adds convenient table space while creating a sleek outline with clean lines from every angle. The Idana will arrive fully assembled and features an hourglass silhouette that adds cool geometric allure to any layout. As versatile as it is beautiful, the Idana end table adeptly complements any layout. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.