Shop BALI & PARI
See all product information
Create Account
Lesia Natural Rattan Dining Chair
- Mfr # 264-14670-ZORO
- Zoro # G023547282
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Backrest+Seat), Mahogany Wood, Fabric "100% Polyester", Foam
Color
Light Honey, Walnut Brown
Height (In.)
33.9 in
For Use With
Dining Room
Width (In.)
17.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264-14670-ZORO
- Zoro #
- G023547282
- UPC #
- 193271497447
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Backrest+Seat), Mahogany Wood, Fabric "100% Polyester", Foam
- Color
- Light Honey, Walnut Brown
- For Use With
- Dining Room
- Assembly
- Assembled
- Style
- Bohemian
Dimensions
- Height (In.)
- 33.9 in
- Width (In.)
- 17.8 in
- Length
- 22.4 in
Description
Fashion a cherished arrangement for every meal with the delightful Lesia dining chair. Made in Indonesia, this bohemian chair is comprised of a sturdy mahogany wood frame wrapped in natural rattan. The square backrest forms a crisp silhouette, while woven detailing highlights the intricate craftsmanship of the piece. The Lesia will arrive fully assembled and is fitted with a removable cushion padded with plush foam and upholstered in soft fabric. Perfect for indulging with friends and family, the Lesia dining chair elevates any occasion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.