Shop BALI & PARI
See all product information
Create Account
Carwyn Bohemian White Rattan Dining Chair
- Mfr # 248-13779-ZORO
- Zoro # G123546963
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, VW Fabric "46.5% Polyester, 43.6% Cotton, 9.9% Viscose Rayon", Foam
Style
Bohemian
For Use With
Dining Room
Width (In.)
20.1 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248-13779-ZORO
- Zoro #
- G123546963
- UPC #
- 193271430642
- Country of Origin
- Indonesia
- Material
- Natural Rattan, VW Fabric "46.5% Polyester, 43.6% Cotton, 9.9% Viscose Rayon", Foam
- Style
- Bohemian
- For Use With
- Dining Room
- Color
- White
- Assembly
- Assembled
Dimensions
- Width (In.)
- 20.1 in
- Length
- 22 in
- Height (In.)
- 33.5 in
Description
Foster an aura of serenity for every meal with the lovely Carwyn dining chair. Made in Indonesia, this bohemian piece is handcrafted from natural rattan by skilled artisans. Its openwork backrest creates a beautiful display while enabling light to flow naturally throughout the room. The Carwyn will arrive fully assembled and is fitted with a removable seat cushion upholstered in plush fabric. Exemplified by understated grace, the Carwyn dining chair elevates any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.