Shop BALI & PARI
See all product information
Create Account
Rajiya Handwoven Jute Console Table
- Mfr # 261-14265-ZORO
- Zoro # G823546904
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Jute(Outer Material), MDF Frame
Color
Natural Brown
For Use With
Entryway
Arm Style
Bohemian
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-14265-ZORO
- Zoro #
- G823546904
- UPC #
- 193271465361
- Country of Origin
- China
- Material
- Natural Jute(Outer Material), MDF Frame
- Color
- Natural Brown
- For Use With
- Entryway
- Arm Style
- Bohemian
- Assembly
- Assembled
Dimensions
- Overall Length
- 12 in
- Overall Height
- 32 in
- Width
- 52 in
Description
Exotic poise meets graceful simplicity with the Rajiya console table. Made in Vietnam, this bohemian piece consists of a solid wood frame meticulously embellished with woven jute. Its broad rectangular tabletop serves as a fantastic display area for decorations while the shelf underneath adeptly organizes larger items. The Rajiya will arrive fully assembled and features a refined silhouette with clean lines and crisp angles to highlight the unique texture of the woven jute. With its distinguished design, the Rajiya console table is sure to elevate any setting. Disclaimer: Jute is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.