Oxford Bohemian Light Honey Rattan Arm Chair
- Mfr # 256-14173-ZORO
- Zoro # G723547261
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Metal Support(Arms), Fabric "100% Polyester", Foam
Overall Width
30.3 in
Overall Height
33.5 in
Overall Length
24.2 in
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-14173-ZORO
- Zoro #
- G723547261
- UPC #
- 193271456574
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Metal Support(Arms), Fabric "100% Polyester", Foam
- Style
- Bohemian
- Color
- Light Honey
- For Use With
- Living Room
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Width
- 30.3 in
- Overall Height
- 33.5 in
- Overall Length
- 24.2 in
Description
Find ease and serenity in the cozy embrace of the Oxford arm chair. Made in Indonesia, this bohemian piece is handcrafted from natural rattan by skilled artisans. Flared armrests embellished with braided rattan detailing distinguish the exotic artistry of the piece while highlighting the calming nature of the piece. The Oxford will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in sumptuous fabric. Avantgarde cut-outs embellished with rings showcase the meticulous craftsmanship of the piece, making the Oxford arm chair an enchanting addition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.