Oxford Braided Natural Rattan End Table
- Mfr # 259-14172-ZORO
- Zoro # G823547062
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Rattan
Style
Bohemian
Tabletop Color
Natural Brown
Height
26 in
Width
23.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 259-14172-ZORO
- Zoro #
- G823547062
- UPC #
- 193271456567
- Country of Origin
- Indonesia
Dimensions
- Height
- 26 in
- Width
- 23.6 in
- Size
- 24 in Wide
- Length
- 23.6 in
Details
- Tabletop Material
- Natural Rattan
- Style
- Bohemian
- Tabletop Color
- Natural Brown
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
Description
Find ease and serenity in the vibrant presentation of the Oxford end table . Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its tabletop serves as a fantastic display area in any living room or shared space while the open shelf organizes larger items. The Oxford will arrive fully assembled and features braided rattan detailing to distinguish the exotic artistry of the piece. Avantgarde cut-outs embellished with rings showcase the meticulous craftsmanship, making the Oxford end table an enchanting addition. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.