40in Blue and Brown Tufted Fabric Upholstered Storage Bench with Shelves
- Mfr # 286431
- Zoro # G823438414
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Bench Pattern
Solid Color
Hand Crafted
No
Upholstered
Yes
Size
18" x 40" x 16"
Upholstery Material
100% Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 286431
- Zoro #
- G823438414
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 18" x 40" x 16"
- Width
- 40 in
- Overall Length
- 18 in
- Overall Depth
- 16 in
Details
- Bench Pattern
- Solid Color
- Hand Crafted
- No
- Upholstered
- Yes
- Upholstery Material
- 100% Polyester
- Material
- Upholstery
- Item
- Benches
- Leg Color
- Brown
- Color
- Blue
- Bench Type
- Entryway Bench
- Leg Material
- Manufactured Wood
- Upholstery Color
- Blue
- Nailhead Trim
- No
- Style
- Transitional
- Finish
- Oak
- Assembly
- Full Assembly Needed
- Weight Capacity
- 300 lbs
- Seat Material
- Upholstery
Description
Practicality and fashion mix together with this handy 40-inch blue and brown tufted fabric upholstered storage bench with shelves. A brown manufactured wood frame is finished off with a blue upholstery seat that is the epitomy of quality construction and design. Expertly upholstered with padding in a soft solid color 100% polyester, this bench is as comfortable as it is good looking. This multi-function bench features shelves in addition to seating to help keep your space neat and tidy. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18-inch h x 40-inch w x 16-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.