Shop BALI & PARI
See all product information
Create Account
Azmi Modern and Contemporary Natural Light Mappa Real Burl Wood 2-Drawer Nightstand
- Mfr # 249-13923-ZORO
- Zoro # G223546559
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Material
Burl Wood Veneer, MDF(Frame), Mindi Wood(Legs), Plywood(Drawer)
Width
15.7 in
Height
24 in
Length
13.8 in
Size
2-Drawer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 249-13923-ZORO
- Zoro #
- G223546559
- UPC #
- 193271437535
- Country of Origin
- Indonesia
- Material
- Burl Wood Veneer, MDF(Frame), Mindi Wood(Legs), Plywood(Drawer)
- Color
- Light Mappa Burl
- For Use With
- Bedroom
- Assembly
- Assembled
- Style
- Modern
Dimensions
- Width
- 15.7 in
- Height
- 24 in
- Length
- 13.8 in
- Size
- 2-Drawer
Description
Crafted with care, the Azmi nightstand embodies the poise of natural beauty. Crafted in Indonesia, this modern piece consists of natural burl wood. Two drawers offer storage to organize your bedside while reserving the open shelf to accommodate larger decor. The Azmi will arrive fully assembled and showcases the rich knots and rolling grain unique to burl wood, resulting in no two pieces being exactly alike. Round, minimalist drawer knobs add function without overshadowing the piece, making the Azmi nightstand a fantastic embellishment of any bedroom.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.