Umika Grasscloth Nightstand
- Mfr # 265-14548-ZORO
- Zoro # G023547022
product price:Â
$
671.99
/ea
Free Shipping & Returns
Key Features
Frame Material
MDF
Material
Raffia Grasscloth(Outer Layer)
Width
28.3 in
Style
Bohemian
For Use With
Bedroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265-14548-ZORO
- Zoro #
- G023547022
- UPC #
- 193271487875
- Country of Origin
- Indonesia
- Frame Material
- MDF
- Material
- Raffia Grasscloth(Outer Layer)
- Style
- Bohemian
- For Use With
- Bedroom
- Assembly
- Assembled
- Color
- Beige, Gold
Dimensions
- Width
- 28.3 in
- Length
- 16 in
- Height
- 26 in
- Size
- 3-Drawer
Description
Manage the possibilities of your space with the elegant poise and efficiency of the Umika nightstand. Made in Indonesia, this bohemian piece consists of a sturdy wood frame intricately adorned with handwoven grasscloth. Three drawers offer ample space to organize a variety of bedside essentials while reserving the tabletop for nightly use. The Umika will arrive fully assembled and is fitted with graceful metal ring pulls for a touch of luxury. With a robust design rich with visual texture, the Umika nightstand is a wonderful balance of style and utility. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.