Papina Natural Rattan Pet Bed, 25.60"
- Mfr # 269-14643-ZORO
- Zoro # G323546664
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan , Fabric "100% Polyester", Foam
Assembly
Assembled
Length
18.1 in
Height
13.8 in
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269-14643-ZORO
- Zoro #
- G323546664
- UPC #
- 193271495689
- Country of Origin
- Indonesia
- Material
- Natural Rattan , Fabric "100% Polyester", Foam
- Assembly
- Assembled
- Style
- Bohemian
- For Use With
- Pets
- Color
- Light Honey
Dimensions
- Length
- 18.1 in
- Height
- 13.8 in
- Size
- 25.6 in
- Width
- 25.6 in
Description
Dedicate an oasis of serene relaxation to your beloved animal companion with the lovely Papina pet bed. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its rectangular frame makes it an easy fit for open settings while scalloped edges decorate the frame with enchanting artisanal flair. The Papina will arrive fully assembled and is fitted with a fabric upholstered cushion padded with plush foam for superb comfort. Treating our smallest family members to a taste of paradise, the Papina pet bed is sure to become a beloved household fixture. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.