Shop BALI & PARI
See all product information
Create Account
Palm Bohemian Light Honey Rattan Pet Bed
- Mfr # 255-14137-ZORO
- Zoro # G023547367
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", 100% Polydacron Fiber Fill
Width
26 in
Length
18.1 in
For Use With
Pets
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255-14137-ZORO
- Zoro #
- G023547367
- UPC #
- 193271454679
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", 100% Polydacron Fiber Fill
- For Use With
- Pets
- Style
- Bohemian
- Color
- Light Honey
- Assembly
- Assembled
Dimensions
- Width
- 26 in
- Length
- 18.1 in
- Height
- 17.5 in
Description
Treat your beloved animal companion to the tranquil Palm pet bed. Made in Indonesia, this bohemian piece is handcrafted from natural rattan by skilled artisans. The raised scalloped rattan border creates an enchanting display from every angle while giving your pet a sense of security. The Palm will arrive fully assembled and is fitted with a removable cushion padded with plush foam and upholstered in soft fabric for a cozy embrace. A little piece of paradise for our smallest family members, the Palm pet bed is sure to become a beloved addition. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.