Shop BALI & PARI
See all product information
Create Account
Paulo End Table with Bamboo Diamond Pattern, Square
- Mfr # 266-14593-ZORO
- Zoro # G023547114
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
MDF(Frame), Bamboo(Outer material)
Length
13 in
Style
Art-Deco
For Use With
Bedroom
Height
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 266-14593-ZORO
- Zoro #
- G023547114
- UPC #
- 193271494248
- Country of Origin
- China
Dimensions
- Length
- 13 in
- Height
- 19 in
- Width
- 13 in
Details
- Tabletop Material
- MDF(Frame), Bamboo(Outer material)
- Style
- Art-Deco
- For Use With
- Bedroom
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Black, Brown
Description
The eclectic beauty of the Paulo end table enlivens your space with vibrant charm. Made in Vietnam, this art-deco piece is crafted from natural bamboo showcasing a beautiful geometric design. Its square tabletop tactfully fulfills the needs of any shared space and can be used as a wonderful pedestal for decor. The Paulo will arrive fully assembled and utilizes a square base for excellent stability while lending a sleek modern profile. An easy addition rich with artistic flair, the Paulo end table is sure to refresh any interior.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.