Shop BALI & PARI
See all product information
Create Account
Rocco Bohemian Woven Grasscloth End Table
- Mfr # 255-14046-ZORO
- Zoro # G523546891
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Mendong Grasscloth, MDF
Length
22 in
Tabletop Color
Natural
For Use With
Living Room
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 255-14046-ZORO
- Zoro #
- G523546891
- UPC #
- 193271447862
- Country of Origin
- Indonesia
Dimensions
- Length
- 22 in
- Size
- 2-Tier
- Width
- 22 in
- Height
- 24 in
Details
- Tabletop Material
- Mendong Grasscloth, MDF
- Tabletop Color
- Natural
- For Use With
- Living Room
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
Description
Bohemian artistry meets modern geometry with the exquisite Rocco end table. Made in Indonesia, this eclectic piece consists of a sturdy wood frame beautifully embellished with woven natural Grasscloth. Its round tabletop adeptly fulfills the needs for a variety of layouts while the open shelf accommodates larger items. The Rocco will arrive fully assembled and utilizes straight legs for excellent stability while lending a rich display of varied geometry. Infused with diverse elements of beauty, the Rocco end table is a fantastic addition to any layout. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.