Shop BALI & PARI
See all product information
Create Account
Quinn Bohemian Woven Natural Grasscloth 3-Drawer Nightstand
- Mfr # 254-14031-ZORO
- Zoro # G023546636
product price:Â
$
481.99
/ea
Free Shipping & Returns
Key Features
Material
Grasscloth (Outer Layer), MDF
Height
24 in
Assembly
Assembled
For Use With
Bedroom
Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 254-14031-ZORO
- Zoro #
- G023546636
- UPC #
- 193271447718
- Country of Origin
- Indonesia
Dimensions
- Height
- 24 in
- Width
- 22 in
- Size
- 3-Drawer
- Length
- 18 in
Details
- Material
- Grasscloth (Outer Layer), MDF
- Assembly
- Assembled
- For Use With
- Bedroom
- Style
- Bohemian
- Color
- Natural, Gold
Description
The beauty of the natural world arrives at your bedside with the lovely Quinn nightstand. Meticulously handcrafted by skilled Indonesian artisans, this bohemian piece consists of a sturdy wood frame beautifully embellished with woven natural grasscloth. Three drawers offer easy storage for all your nighttime essentials while reserving the tabletop for daily use. The Quinn will arrive fully assembled and features elegant ring pulls that stand out brilliantly against the woven drawers. With a modest yet vigorous look, the Quinn nightstand elevates any bedroom. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.