Shop BALI & PARI
See all product information
Create Account
Alise Handwoven Seagrass Dining Chair with Mahogany Wood Frame - Woven Back and Seat, Earthy Brown
- Mfr # 259-14245-ZORO
- Zoro # G123546512
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Mahogany Wood, Natural Banana Fiber(Seat, Backrest), Fabric "100% Polyester", Foam
Width (In.)
18.1 in
Style
Bohemian
Length
21.7 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 259-14245-ZORO
- Zoro #
- G123546512
- UPC #
- 193271464494
- Country of Origin
- Indonesia
- Material
- Solid Mahogany Wood, Natural Banana Fiber(Seat, Backrest), Fabric "100% Polyester", Foam
- Style
- Bohemian
- Assembly
- Assembled
- For Use With
- Dining Room
- Color
- Natural, Earthy Brown
Dimensions
- Width (In.)
- 18.1 in
- Length
- 21.7 in
- Height (In.)
- 34.1 in
- Size
- Dining Height, Seat Height of 18"
Description
Enjoy a more tropical ambiance during meals with the enchanting Alise dining chair. Made in Indonesia, this boho piece is constructed from solid mahogany wood. The backrest and seat are embellished with woven seagrass interlaced to form a smooth embrace. The Alise will arrive fully assembled and features a removable seat cushion for added comfort. A candid presentation of exotic craftsmanship, the Alise dining chair transforms the mood of any occasion. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.