Robista Bohemian Natural Rattan Accent Chair
- Mfr # 250-13693-ZORO
- Zoro # G623546876
product price:Â
$
539.99
/ea
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
Assembled/Unassembled
Assembled
For Use With
Living Room
Overall Width
34.3 in
Color
Light Honey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250-13693-ZORO
- Zoro #
- G623546876
- UPC #
- 193271421923
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
- Color
- Light Honey
- Style
- Bohemian
Dimensions
- Overall Width
- 34.3 in
- Overall Height
- 32.7 in
- Overall Length
- 30.3 in
Description
Develop an atmosphere of paradise in your space with the stunning Robista accent chair. Handcrafted in Indonesia, this bohemian piece consists of natural rattan adeptly fashioned by skilled artisans. The frame is beautiful woven with flat rattan striking a basketweave design for an airy, serene look. The Robista will arrive fully assembled and is fitted with a removable cushion padded with plush foam and upholstered in lavish fabric. Angled legs delightfully highlight the sloping arms of the piece, making the Robista accent chair an enchanting addition to any space. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.