Shop BALI & PARI
See all product information
Create Account
Sabit Bohemian Seagrass and Mahogany Wood Dining Chair
- Mfr # 251-13853-ZORO
- Zoro # G223546672
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
Material
Mahogany Wood, Seagrass(Seat,Backrest)
For Use With
Dining Room
Assembly
Assembled
Style
Bohemian
Width (In.)
21.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251-13853-ZORO
- Zoro #
- G223546672
- UPC #
- 193271434138
- Country of Origin
- Indonesia
- Material
- Mahogany Wood, Seagrass(Seat,Backrest)
- For Use With
- Dining Room
- Assembly
- Assembled
- Style
- Bohemian
- Color
- Natural, Natural Brown
Dimensions
- Width (In.)
- 21.7 in
- Length
- 22.4 in
- Height (In.)
- 30.7 in
Description
Liberate a sense of rustic ease in your space with the stunning Sabit dining chair. Made in Indonesia, this bohemian piece consists of a solid mahogany wood frame embellished with woven seagrass. The curved backrest and round seat form a delightful silhouette while highlighting the intricate basketweave of the seagrass. The Sabit will arrive fully assembled and utilizes tapered legs for excellent stability in crisp design. Emblematic of exotic artistry, the Sabit dining chair refreshes any setting. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.