Hollis Natural Rattan Barrel Dining Chair
- Mfr # 262-14441-ZORO
- Zoro # G423546632
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric"100% Polyester", Foam
Color
Natural
Width (In.)
23 in
Length
24 in
Height (In.)
33.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262-14441-ZORO
- Zoro #
- G423546632
- UPC #
- 193271475643
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric"100% Polyester", Foam
- Color
- Natural
- Assembly
- Assembled
- Style
- Bohemian
- For Use With
- Dining Room
Dimensions
- Width (In.)
- 23 in
- Length
- 24 in
- Height (In.)
- 33.1 in
Description
Stride for a tranquil atmosphere for every meal with the beautifully designed Hollis dining chair. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its flowing outline gently curves to form cozy armrests while perfectly accentuating the natural texture of the rattan panels. The Hollis will arrive fully assembled and utilizes angled legs connected by a crisscross base for excellent stability and support. Fitted with a plush seat cushion, the Hollis dining chair delivers beauty and comfort to any occasion. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.