Shop BALI & PARI
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Seranay Bohemian Scallop Light Honey Rattan 2-Piece Dining Nook Set
- Mfr # 255-14135-14136-ZORO
- Zoro # G323546800
product price:Â
$
1,331.99
/ea
Key Features
Tabletop Material
Natural Rattan, Fabric "100% Polyester", Polydacron Fiber Fill
Style
Bohemian
Tabletop Color
Light Honey
Size
2-Piece
Height
29.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255-14135-14136-ZORO
- Zoro #
- G323546800
- UPC #
- 193271454648
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan, Fabric "100% Polyester", Polydacron Fiber Fill
- Style
- Bohemian
- Tabletop Color
- Light Honey
- For Use With
- Dining Room
- Assembled/Unassembled
- Assembled
Dimensions
- Size
- 2-Piece
- Height
- 29.5 in
- Length
- 74 in
- Width
- 73 in
Description
Bring the poise of exotic artistry to your space with the stunning Serenay dining nook set. Made in Indonesia, this bohemian set includes two benches handcrafted from natural rattan by skilled artisans. A crisp outline embellished with woven rattan pole combines with scalloped detailing for an enchanting presentation from every angle. The Serenay will arrive fully assembled and each piece is fitted with a removable cushion padded with plush foam and upholstered in sumptuous fabric. Add some plush pillows to create a cozy refuge for every occasion. The Serenay dining nook set infuses any space with an aura of serenity. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.