Asgart Bohemian Natural Rattan and Mahogany Wood Bar Stool
- Mfr # 251-13848-ZORO
- Zoro # G923546729
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Material
Mahogany Wood, Natural Rattan (Seat,Backrest)
Overall Length
19.7 in
Assembly
Assembled
Color
Light Honey, Natural Brown
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251-13848-ZORO
- Zoro #
- G923546729
- UPC #
- 193271434084
- Country of Origin
- Indonesia
- Material
- Mahogany Wood, Natural Rattan (Seat,Backrest)
- Assembly
- Assembled
- Color
- Light Honey, Natural Brown
- Style
- Bohemian
- For Use With
- Home Bar
Dimensions
- Overall Length
- 19.7 in
- Overall Width
- 18.1 in
- Overall Height
- 37 in
Description
An air of rustic reprieve permeates every occasion with the lovely Asgart bar stool. Made in Indonesia, this bohemian piece consists of a solid mahogany wood frame embellished with natural rattan. Its low back and bent seat offer a cozy embrace while highlighting the meticulously woven design of the rattan. The Asgart will arrive fully assembled and features an ergonomic footrest for enhanced relaxation. Melding sleek geometry with exotic artistry, the Asgart counter stool transforms any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.