Shop BALI & PARI
Additional $45.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solara Natural Rattan Headboard
- Mfr # 269-14750-ZORO
- Zoro # G123547144
product price:Â
$
138.99
/ea
Key Features
Material
Natural Rattan
Style
Bohemian
Assembly
Assembled
Overall Width
63 in
Color
Natural Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269-14750-ZORO
- Zoro #
- G123547144
- UPC #
- 193271498840
- Country of Origin
- Indonesia
- Material
- Natural Rattan
- Style
- Bohemian
- Assembly
- Assembled
- Color
- Natural Brown
- For Use With
- Bedroom
Dimensions
- Overall Width
- 63 in
- Overall Length
- 1.2 in
- Overall Height
- 32.7 in
- Size
- Queen
Description
An aura of tranquil warmth permeates your space with the stunning Solara headboard. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its sunburst frame features adeptly arranged rattan for an openwork display rich with breezy elegance. The Solara will arrive fully assembled and features a wall-mountable design that quickly and easily transforms any bedroom space. An exquisite conception of exotic design, the Solara headboard transforms any bedroom. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.