Shop BALI & PARI
See all product information
Create Account
Rio Natural Rattan Dining Chair
- Mfr # 270-14796-ZORO
- Zoro # G023547640
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Natural Rattan
Material
Cushion: Fabric "100% Polyester"+ Foam
Width (In.)
17.7 in
Style
Bohemian
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270-14796-ZORO
- Zoro #
- G023547640
- UPC #
- 193271503919
- Country of Origin
- Indonesia
- Frame Material
- Natural Rattan
- Material
- Cushion: Fabric "100% Polyester"+ Foam
- Style
- Bohemian
- Assembly
- Assembled
- For Use With
- Dining Room
- Color
- Marbled Tortoise Brown
Dimensions
- Width (In.)
- 17.7 in
- Height (In.)
- 35.8 in
- Length
- 21.7 in
Description
Rejuvenate the mood of every meal with the exotic flair of the Rio dining chair. Made in Indonesia, this bohemian inspired piece is crafted from natural rattan and features a marbled tortoise finish. Its openwork backrest features intersecting rattan rods for a sleek, geometric display that offers superb back support. The Rio will arrive fully assembled and features an ergonomic crossbar between its legs for excellent stability and support. Granting a tranquil aura to every occasion, the Rio dining chair refreshes any interior. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.