Tara 2-Piece Natural Rattan Dining Chair - Handwoven Wicker Armchair with Curved Backrest, Seating
- Mfr # 266-2PC-14569-ZORO
- Zoro # G323547548
product price:Â
$
373.99
/pr
Free Shipping & Returns
Key Features
Material
Nature Rattan
Style
Bohemian
Length
23.7 in
Color
Natural Brown
Height (In.)
30.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266-2PC-14569-ZORO
- Zoro #
- G323547548
- UPC #
- 193271489695
- Country of Origin
- Indonesia
- Material
- Nature Rattan
- Style
- Bohemian
- Color
- Natural Brown
- For Use With
- Dining Room
- Assembly
- Assembled
Dimensions
- Length
- 23.7 in
- Height (In.)
- 30.7 in
- Width (In.)
- 22.4 in
- Size
- 2-Piece
Description
Set a poise of exotic ease for every meal with the lovely Tara dining chair. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its tapered backrest lends a dynamic display while armrests encourage casual comfort. The Tara will arrive fully assembled and utilizes a crisscross base with angled legs for excellent stability in laidback design. A fantastic rendition of rustic design, the Tara dining chair is sure to uplift any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.