Shop BALI & PARI
See all product information
Create Account
Tessa Bohemian Light Honey Rattan Arm Chair
- Mfr # 252-13696-ZORO
- Zoro # G723546578
product price:Â
$
698.99
/ea
Free Shipping & Returns
Key Features
Material
Acacia Wood, Natural Rattan, Fabric "100% Polyester", Foam
Style
Bohemian
Color
Light Honey, White
Overall Height
31.9 in
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252-13696-ZORO
- Zoro #
- G723546578
- UPC #
- 193271421954
- Country of Origin
- Indonesia
- Material
- Acacia Wood, Natural Rattan, Fabric "100% Polyester", Foam
- Style
- Bohemian
- Color
- Light Honey, White
- For Use With
- Living Room
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Height
- 31.9 in
- Overall Length
- 29.9 in
- Overall Width
- 27.2 in
Description
Immerse yourself in an ambiance of rustic bliss with the lovely Tessa arm chair. Made in Indonesia, this bohemian piece is handcrafted from natural rattan adeptly fashioned by skilled artisans. Its round backrest gently curves around the seat to form sloping armrests while a braided rattan outline along the edges distinguishes the piece with exotic grandeur. The Tessa will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in sumptuous fabric. Striking a poise of serenity, the Tessa arm chair uplifts any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.