Creusa Natural Rattan Accent Mirror
- Mfr # 267-14606-ZORO
- Zoro # G623547514
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Metal+Natural Rattan, Plywood(Backside), Mirrored glass
For Use With
Multiple Rooms
Color
Honey
Length
3.7 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 267-14606-ZORO
- Zoro #
- G623547514
- UPC #
- 193271494538
- Country of Origin
- Indonesia
- Frame Material
- Metal+Natural Rattan, Plywood(Backside), Mirrored glass
- For Use With
- Multiple Rooms
- Color
- Honey
- Assembly
- Assembled
- Style
- Bohemian
Dimensions
- Height
- 31.1 in
- Length
- 3.7 in
- Width
- 30.7 in
Description
Develop a charismatic scene in your space with the vibrant poise of the Creusa mirror. Made in Indonesia, this bohemian piece consists of a solid metal frame intricately arranged with natural rattan. Woven detailing along the frame creates a vibrant presentation while the tactfully crafted bow at the top lends whimsical charm. The Creusa will arrive fully assembled and is wall mountable. A petite yet impactful addition, the Creusa mirror redefines the character of any interior. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.