Tokyo Laminated Natural Rattan Coffee Table, Natural Brown
- Mfr # 259-14301-ZORO
- Zoro # G923546897
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Rattan
Length
39.4 in
Size
39 in Wide
Height
15.7 in
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 259-14301-ZORO
- Zoro #
- G923546897
- UPC #
- 193271466740
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan
- Tabletop Color
- Natural Brown
- For Use With
- Living Room
- Assembled/Unassembled
- Assembled
- Style
- Coastal
Dimensions
- Length
- 39.4 in
- Size
- 39 in Wide
- Height
- 15.7 in
- Width
- 39.4 in
Description
Rustic serenity permeates the atmosphere of any setting embellished with the Tokyo coffee table. Made in Indonesia, this bohemian piece is handcrafted by sustainably sourced natural rattan. Its round drum silhouette exudes soothing geometric allure while showcases the natural texture of the rattan pole exterior. The Tokyo will arrive fully assembled and features a round tabletop perfect for displaying decorations. A modest yet exuberant piece, the Tokyo coffee table elevates any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.