Shop BALI & PARI
See all product information
Create Account
Guevara Bohemian Light Honey Fluted Rattan Coffee Table
- Mfr # 255-14130-ZORO
- Zoro # G923547160
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Laminated Natural Rattan (Outer Material), Mahogany Wood
Width
44.5 in
Style
Bohemian
Assembled/Unassembled
Assembled
Height
17.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255-14130-ZORO
- Zoro #
- G923547160
- UPC #
- 193271454099
- Country of Origin
- Indonesia
- Tabletop Material
- Laminated Natural Rattan (Outer Material), Mahogany Wood
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Light Honey
- For Use With
- Living Room
Dimensions
- Width
- 44.5 in
- Height
- 17.7 in
- Length
- 21.7 in
Description
Bolster a connection to paradise in your space with the exotic artistry of the Guevara coffee table. Made in Indonesia, this bohemian piece consists of a sturdy wood frame beautifully adorned with laminated rattan pole. Its wide tabletop adeptly anchors a variety of room layouts while the fluted rattan exterior showcases the superb craftsmanship of the piece. The Guevara will arrive fully assembled and features a classic waterfall silhouette with rounded corners. A wonderful expression of rustic grace, the Guevara coffee table uplifts any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.