Shop BALI & PARI
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Willy Natural Rattan Dining Set
- Mfr # 262-14154-13759-ZORO
- Zoro # G223546481
product price:Â
$
1,700.99
/ea
Key Features
Tabletop Material
Natural Rattan, Solid Mahogany Wood, Plywood(Under the Tabletop), Fabric"100% Polyester", Foam
Height
29.5 in
Assembled/Unassembled
Assembled
For Use With
Dining Room
Width
42.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262-14154-13759-ZORO
- Zoro #
- G223546481
- UPC #
- 193271491421
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan, Solid Mahogany Wood, Plywood(Under the Tabletop), Fabric"100% Polyester", Foam
- Assembled/Unassembled
- Assembled
- For Use With
- Dining Room
- Tabletop Color
- Light Honey
- Style
- Bohemian
Dimensions
- Height
- 29.5 in
- Width
- 42.1 in
- Size
- 5-Piece
- Length
- 42.1 in
Description
Tailor your space to host an atmosphere of paradise with the beautiful Willy dining set. Made in Indonesia, this bohemian piece includes one table and four chairs handcrafted from sustainably sourced natural rattan. Each chair features a rounded backrest beautifully silhouetted by braided rattan bands for added flair. The Willy will arrive fully assembled and features a round tabletop that adeptly accommodates each member of the table. Conveying the ease of a tropical getaway, the Willy dining set is a rejuvenating arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.