Ulrica Natural Rattan Accent Mirror
- Mfr # 267-14607-ZORO
- Zoro # G723547414
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Metal+Natural Rattan, Plywood(Backside), Mirrored glass
Color
Honey
Length
2.8 in
Width
26.4 in
For Use With
Multiple Rooms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 267-14607-ZORO
- Zoro #
- G723547414
- UPC #
- 193271494545
- Country of Origin
- Indonesia
- Frame Material
- Metal+Natural Rattan, Plywood(Backside), Mirrored glass
- Color
- Honey
- For Use With
- Multiple Rooms
- Style
- Bohemian
- Assembly
- Assembled
Dimensions
- Length
- 2.8 in
- Width
- 26.4 in
- Height
- 37.8 in
Description
Avantgarde beauty manifests through the exuberant craftsmanship of the Ulrica accent mirror. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. The irregular silhouette creates an eye-catching display that accentuates the rich visual texture of the woven rattan. The Ulrica will arrive fully assembled and is wall mountable. Imbued with coastal allure, the Ulrica accent mirror is a serene addition to any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.