Shop BALI & PARI
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Veve Bohemian Light Honey Rattan Daybed
- Mfr # 251-13769-ZORO
- Zoro # G223547112
product price:Â
$
1,081.99
/ea
Key Features
Material
Natural Rattan, Fabric"100% Polyester", Foam
Overall Height
28.7 in
Overall Length
33.5 in
For Use With
Living Room
Color
Light Honey, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251-13769-ZORO
- Zoro #
- G223547112
- UPC #
- 193271429646
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric"100% Polyester", Foam
- For Use With
- Living Room
- Color
- Light Honey, White
- Assembly
- Assembled
- Style
- Bohemian
Dimensions
- Overall Height
- 28.7 in
- Overall Length
- 33.5 in
- Overall Width
- 83.5 in
Description
The air of paradise arrives in the form of the Veve daybed with an aura of carefree leisure. Handcrafted in Indonesia, this bohemian piece consists of natural rattan adeptly fashioned by skilled artisans. Its minimalist headboard and footboard exhibit smooth curves while woven embellishments highlight the rustic elegance of the piece. The Veve will arrive fully assembled and includes lavish pillows to encourage tranquil relaxation. The sweeping geometry of its legs create a captivating display, making the Veve daybed an enchanting addition to any layout. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.