Prita Paper Loom Headboard, Queen
- Mfr # 260-14349-ZORO
- Zoro # G923546668
product price:Â
$
733.99
/ea
Key Features
Frame Material
Solid Mahogany Wood
Material
Paper Loom(Panel)
Overall Length
1.5 in
Overall Width
63 in
Color
Natural Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260-14349-ZORO
- Zoro #
- G923546668
- UPC #
- 193271469673
- Country of Origin
- Indonesia
- Frame Material
- Solid Mahogany Wood
- Material
- Paper Loom(Panel)
- Color
- Natural Brown
- Assembly
- Assembled
- Style
- Bohemian
- For Use With
- Bedroom
Dimensions
- Overall Length
- 1.5 in
- Overall Width
- 63 in
- Size
- Queen
- Overall Height
- 50 in
Description
Capture a poise of exotic artistry in your space with the stunning Prita headboard. Handcrafted in Indonesia by skilled artisans, this bohemian piece consists of a solid mahogany wood frame embellished with woven rope. The loom woven panel features a lovely geometric design characteristic of modern style. The Prita headboard will arrive fully assembled and is compatible with standard bed frames. Imbued with the essence of paradise, the Prita headboard invigorates any setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.