Shop BALI & PARI
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vivan Natural Rattan Storage Cabinet, French Grey
- Mfr # 272-14899-ZORO
- Zoro # G423547301
product price:Â
$
905.99
/ea
Key Features
Material
Outer Material: Natural Rattan; Underneath Cabinet Top: Plywood
Frame Material
Mahogany Wood
Length
16.9 in
Width
53.9 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272-14899-ZORO
- Zoro #
- G423547301
- UPC #
- 193271507771
- Country of Origin
- Indonesia
- Material
- Outer Material: Natural Rattan; Underneath Cabinet Top: Plywood
- Frame Material
- Mahogany Wood
- Assembly
- Assembled
- Color
- French Grey
- Cabinet Style
- Bohemian
- For Use With
- Multiple Rooms
Dimensions
- Length
- 16.9 in
- Width
- 53.9 in
- Height
- 34.3 in
- Size
- 2-Tier, Horizontal
Description
Bring the allure of a tropical haven to your space with the remarkable Vivan storage cabinet. Made in Indonesia, this impressive piece is comprised of a sturdy mahogany wood frame wrapped in natural rattan. The doors open to reveal two spacious shelves that efficiently organize household essentials while the rectangular tabletop serves as a wonderful display area for decorations. The Vivan will arrive fully assembled and features woven rattan embellishments for a light, airy display that lends a more open feel in tight spaces. A wonderful combination of style and convenience, the Vivan storage cabinet enhances any layout. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.