Shop BALI & PARI
See all product information
Create Account
Vivan Natural Rattan Storage Cabinet, 3-Tier, French Grey
- Mfr # 272-14902-ZORO
- Zoro # G323547616
product price:Â
$
680.99
/ea
Free Shipping & Returns
Key Features
Material
Outer Material: Natural Rattan; Underneath Cabinet Top: Plywood
Frame Material
Mahogany Wood
Cabinet Style
Bohemian
Width
32.7 in
For Use With
Multiple Rooms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272-14902-ZORO
- Zoro #
- G323547616
- UPC #
- 193271507801
- Country of Origin
- Indonesia
- Material
- Outer Material: Natural Rattan; Underneath Cabinet Top: Plywood
- Frame Material
- Mahogany Wood
- Color
- French Grey
- Cabinet Style
- Bohemian
- For Use With
- Multiple Rooms
- Assembly
- Assembled
Dimensions
- Width
- 32.7 in
- Length
- 15.4 in
- Size
- 3-Tier
- Height
- 44.1 in
Description
Bring the allure of a tropical haven to your space with the remarkable Vivan storage cabinet. Made in Indonesia, this impressive piece is comprised of a sturdy mahogany wood frame wrapped in natural rattan. Three interior shelves behind the doors offer space to efficiently organize household essentials and assist in decluttering busy interiors. The Vivan will arrive fully assembled and features woven rattan embellishments for a light, airy display that lends a more open feel in tight spaces. A wonderful combination of style and convenience, the Vivan storage cabinet enhances any layout. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.