Radenza Bohemian Light Honey Rattan 3-Drawer Storage Cabinet
- Mfr # 248-13703-ZORO
- Zoro # G923546651
product price:Â
$
743.99
/ea
Key Features
Material
Natural Rattan, Plywood(Drawer)
For Use With
Multiple Rooms
Length
19.3 in
Cabinet Style
Bohemian
Size
3-Drawer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248-13703-ZORO
- Zoro #
- G923546651
- UPC #
- 193271422029
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Plywood(Drawer)
- For Use With
- Multiple Rooms
- Cabinet Style
- Bohemian
- Color
- Light Honey
- Assembly
- Assembled
Dimensions
- Height
- 39.2 in
- Length
- 19.3 in
- Size
- 3-Drawer
- Width
- 40.6 in
Description
Organize your space while encouraging an air of exotic bliss with the stunning Radenza storage cabinet. Made in Indonesia, this bohemian piece is handcrafted from natural rattan by skilled artisans. Three drawers offer superb storage space while reserving the broad tabletop for decor. The Radenza will arrive fully assembled and is adorned with round drawer knobs for enhanced visual texture. Bold and beautiful, the Radenza storage cabinet elevates any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.