Shop BALI & PARI
See all product information
Create Account
Westham Bohemian Natural Rattan and Seagrass Arm Chair
- Mfr # 252-13918-ZORO
- Zoro # G823547000
product price:Â
$
652.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Natural Seagrass(Ropes), Fabric "100% Polyester", Foam
Overall Width
28.3 in
Overall Length
29.5 in
Overall Height
31.1 in
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252-13918-ZORO
- Zoro #
- G823547000
- UPC #
- 193271436972
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Natural Seagrass(Ropes), Fabric "100% Polyester", Foam
- Assembled/Unassembled
- Assembled
- Color
- Brown, Light Brown, White
- For Use With
- Living Room
- Style
- Bohemian
Dimensions
- Overall Width
- 28.3 in
- Overall Length
- 29.5 in
- Overall Height
- 31.1 in
Description
Enrapture your space in an air of paradise with the stunning Westham arm chair. Made in Indonesia, this bohemian piece consists of a natural rattan frame and u-shaped base embellished with woven seagrass. Its openwork backrest gently curves around the frame to enable the large rattan pole to serve as cozy armrests. The Westham will arrive fully assembled and is fitted with removable cushions padded with plush foam and upholstered in sumptuous fabric. Exuding rustic serenity, the Westham arm chair enlivens any setting. Disclaimer: Rattan and seagrass are products of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.