Shop BALI & PARI
See all product information
Create Account
Alda Woven Seagrass Ottoman - Handwoven Wicker Accent Stool with X Base, Boho Coastal Seating
- Mfr # 270-14685-ZORO
- Zoro # G923546644
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Material
Outer Material: Banana Weaving; Underneath Seat: Plywood; Internal Frame: Mahogany Wood
Width
19.7 in
Style
Bohemian
Length
15.7 in
Height
16.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270-14685-ZORO
- Zoro #
- G923546644
- UPC #
- 193271497713
- Country of Origin
- Indonesia
- Material
- Outer Material: Banana Weaving; Underneath Seat: Plywood; Internal Frame: Mahogany Wood
- Style
- Bohemian
- For Use With
- Living Room
- Color
- Natural Brown
- Assembly
- Assembled
Dimensions
- Width
- 19.7 in
- Length
- 15.7 in
- Height
- 16.5 in
Description
Generate a sense of rustic relaxation with the lovely Alda ottoman. Made in Indonesia, this bohemian piece consists of a solid wood frame embellished with woven seagrass. The meticulously woven strands of seagrass are arranged to create a sleek diamond pattern on the seat. The Alda will arrive fully assembled and features a crisscross base for a striking geometric design that is sure to draw attention. Encouraging leisure while maintaining an artisanal attitude, the Alda ottoman is a fantastic household embellishment. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.