Shop BALI & PARI
See all product information
Create Account
Zaira Modern Bohemian Natural Rattan Arm Chair
- Mfr # 255-14461-ZORO
- Zoro # G223547341
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan
Overall Width
26.4 in
Style
Bohemian
Overall Height
37.5 in
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255-14461-ZORO
- Zoro #
- G223547341
- UPC #
- 193271476695
- Country of Origin
- Indonesia
- Material
- Natural Rattan
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
- Color
- Natural
Dimensions
- Overall Width
- 26.4 in
- Overall Height
- 37.5 in
- Overall Length
- 25.8 in
Description
Acquire an atmosphere of carefree poise in your space with the exotic serenity of the Zaira arm chair. Handcrafted in Indonesia, this bohemian piece consists entirely of natural rattan. Its rounded backrest extends forward to form convenient armrests for enhanced relaxation. The Zaira will arrive fully assembled and features an exquisitely crafted braided rattan outline that distinguishes the piece with artistic grace. Angled legs complete the distinct silhouette, making the Zaira arm chair a soothing addition to any arrangement. Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.