Reya Natural Rattan Chair and Ottoman Set
- Mfr # 263-14321-14322-ZORO
- Zoro # G823547437
product price:Â
$
785.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Metal (Internal Frame), Fabric "100% Polyester", Foam
Color
Light Honey
Assembled/Unassembled
Assembled
Style
Bohemian
Size
2-Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263-14321-14322-ZORO
- Zoro #
- G823547437
- UPC #
- 193271503872
- Country of Origin
- Indonesia
Dimensions
- Size
- 2-Piece
- Overall Height
- 28.3 in
- Overall Length
- 25.2 in
- Overall Width
- 35.8 in
Details
- Material
- Natural Rattan, Metal (Internal Frame), Fabric "100% Polyester", Foam
- Color
- Light Honey
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
- For Use With
- Living Room
Description
Relax and enjoy the day with the avantgarde beauty of the Reya 2-piece living room set. Made in Indonesia, this bohemian set includes one chair and one footstool handcrafted from sustainably sourced natural rattan. The rounded frame of the chair and the bent seat of the ottoman combine to create a serene presentation from every angle while encouraging laidback relaxation. The Reya will arrive fully assembled and features removable seat cushions padded with foam and upholstered in soft fabric. Flared legs complete the vibrant silhouette, making the Reya 2-piece living room set a cozy and chic addition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.