10.2 ft H Aluminum, Steel Hybrid Ladder, 8 Steps

  • Mfr # HY-LA-083212P-F

  • Zoro # G411086560


product price:  $1,231.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Platform Height
6.8 ft
Number of Steps
8
Platform Depth
12 in
Platform Width
24 in
Material
Aluminum, Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HY-LA-083212P-F
Zoro #
G411086560
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
6.8 ft
Platform Depth
12 in
Platform Width
24 in
Overall Height
10.2 ft
Handrail Height
3.3 ft
Step Width
24 in
Step Depth
7 in
Overall Depth
64 in
Base Width
34.5 in
Vertical Clearance Height
6.8 ft
Base Length
66.5 in
Caster Diameter
4 in
Reach Height - Maximum
13.3 ft

Details

Item
Hybrid Ladder
Number of Steps
8
Material
Aluminum, Steel
Standards
ANSI, OSHA Compliant
Climbing Angle
56 Degrees
Color
Gray
Handrail Type
Double Handrails
Assembly
Unassembled
Folding
Foldable
Tread Type
Perforated
Locking Mechanism
Spring-Loaded Casters
Weight
208 lb
Load Capacity - Maximum
450 lb
Ladder Type
All Direction Ladder
Casters Included
(4) Swivel
Includes Handrails
Handrails Included

Description

Foldable Hybrid Ladder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.