Shop BALLYMORE
Additional $765.00 delivery surcharge applies per item.
See details
See all product information
Create Account
12.7 ft H Aluminum, Steel Hybrid Ladder, 11 Steps
- Mfr # HY-LA-113212P-F
- Zoro # G311086523
product price:Â
$
1,338.99
/ea
Key Features
Platform Height
9.3 ft
Number of Steps
11
Platform Depth
12 in
Platform Width
24 in
Material
Aluminum, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HY-LA-113212P-F
- Zoro #
- G311086523
- UPC #
- -
- Country of Origin
- United States
- Item
- Hybrid Ladder
- Number of Steps
- 11
- Material
- Aluminum, Steel
- Standards
- ANSI, OSHA Compliant
- Color
- Gray, Silver
- Climbing Angle
- 56 Degrees
- Includes Handrails
- Handrails Included
- Load Capacity - Maximum
- 450 lb
- Tread Type
- Perforated
- Handrail Type
- Double Handrails
- Assembly
- Unassembled
- Casters Included
- (4) Swivel
- Weight
- 265 lb
- Ladder Type
- All Direction Ladder
- Folding
- Foldable
- Locking Mechanism
- Spring-Loaded Casters
- Shell Material
- Aluminum, Steel
- Wire Color
- Gray, Silver
- Traction Material
- Aluminum, Steel
Dimensions
- Platform Height
- 9.3 ft
- Platform Depth
- 12 in
- Platform Width
- 24 in
- Overall Height
- 12.7 ft
- Step Depth
- 7 in
- Handrail Height
- 3.3 ft
- Step Width
- 24 in
- Overall Depth
- 83 in
- Reach Height - Maximum
- 15.7 ft
- Caster Diameter
- 4 in
- Vertical Clearance Height
- 9.3 ft
- Base Length
- 86 in
- Base Width
- 34.5 in
Description
Foldable Hybrid Ladder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.