This item is Discontinued.

Ballymore 103" H Steel Safety Rolling Ladder, 7 Steps, 800 lb. Load Capacity ML073221G

103" H Steel Safety Rolling Ladder, 7 Steps, 800 lb. Load Capacity (Discontinued)

  • Mfr # ML073221G
  • Zoro # G9847512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML073221G
Zoro #
G9847512
UPC #
-
Country of Origin
Unknown

Dimensions

Platform Height
70 in
Platform Depth
21 in
Platform Width
24 in
Overall Height
103 in
Bottom Width
32 in
Base Depth
62 in
Step Depth
7 in
Overall Width
32 in
Step Width
24 in
Handrail Height
30 in
Ladder Height
8 ft 7 in
Base Length
62"
Base Width
32"

Details

Item
Safety Rolling Ladder
Number of Steps
7
Step Tread
Serrated
Load Capacity
800 lb
Material
Steel
Ladder Tread
Serrated
Ladder Actuation
Spring-Loaded Casters
Assembled/Unassembled
Unassembled
Climbing Angle
59 Degrees
Finish
Powder Coated
Standards
OSHA and ANSI
Includes
Handrail Brackets, Ladder Instructions, Ladder Parts, Hardware
Color
Gray
Handrails Included
Yes

Description

Material Steel, Platform Height 70 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 103 in, Number of Steps 7, Unassembled, Load Capacity 800 lb, Step Tread Serrated, Platform Depth 21 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 62 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards OSHA and ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.