103 in H Aluminum Wheelbarrow Ladder, 7 Steps, 300 lb Load Capacity

  • Mfr # ALWB7G

  • Zoro # G9842061


product price:  $922.99
/ea
Item requires special delivery charges. A $455.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Wheelbarrow Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
14 in
Platform Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALWB7G
Zoro #
G9842061
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
14 in
Platform Width
18 in
Overall Height
103 in
Bottom Width
30 in
Base Depth
60 in
Overall Width
30 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Handrail Height
2.5 ft
Step Width
18 in
Overall Depth
60 in
Ladder Height
8 ft 7 in
Caster Diameter
10 in
Base Length
60 in
Reach Height - Maximum
12.4 ft
Base Width
30 in

Details

Item
Wheelbarrow Ladder
Item - Rolling Ladder
Wheelbarrow Ladder
Number of Steps
7
Step Tread
Serrated
Load Capacity
300 lb
Material
Aluminum
Climbing Angle
59 ?
Finish
Aluminum Mill
Ladder Actuation
None
Rear Exit
No
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Assembled/Unassembled
Assembled
Color
Natural
Includes
All welded ladder, (2) 10 in dia Rubber Wheels, (2) Rubber Tips
Ladder Tread
Serrated
Casters Included
(2) Rigid
Locking Mechanism
No Locking Mechanism
Weight
58 lb
Handrail Type
Double Handrails
Load Capacity - Maximum
300 lb
Tread Type
Serrated
Assembly
Assembled
Includes Handrails
Handrails Included
Ladder Type
Wheelbarrow Ladder
Folding
Not Foldable

Description

Wheelbarrow Ladder, Material Aluminum, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 8.6 ft, Number of Steps 7, Assembled, Load Capacity 300 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 18 in, Bottom Width 30 in, Base Depth 60 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 18 in, Ladder Actuation None, Finish Unfinished, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.