Shop All Rolling Ladders
Ballymore
103 in H Steel Folding Rolling Ladder, 7 Steps
Mfr # FAWL-7-P
Zoro # G7325921
Item requires special delivery charges. A $385.00 per item surcharge will be applied.
$591.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Platform Depth 14 in
- Platform Width 16 in
- Step Tread Perforated
Product Information
- Brand Ballymore
- MFR # FAWL-7-P
- Zoro # G7325921
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 14 in |
Platform Width | 16 in |
Overall Height | 103 in |
Bottom Width | 30 in |
Base Depth | 58 in |
Overall Width | 30 in |
Step Width | 16 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Handrail Height | 30 in |
Ladder Height | 8 ft 7 in |
Details
Description
Folding Rolling Ladder, Material Steel, Platform Height 70 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 103 in, Number of Steps 7, Unassembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 16 in, Bottom Width 30 in, Base Depth 58 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNACUSHION Dynacushion, Pneumatic Wheel, 92937 (92937)
- TIE DOWN ENGINEERING Tie Down 59109 J-Rod Concrete Anchor with Swivel Head - 12", Black (59109)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 4-Step (KDEC104246-Y)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 12 ft., 21,200 lb. (EN240X12)
- BALLYMORE Rolling Ladder, Steel, 70 in.H (FSH718P)
- BALLYMORE 60 in H Steel Folding Rolling Ladder, 4 Steps, 350 lb Load Capacity (LS4247)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214PSU)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (SW1232P)
- BALLYMORE 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (CL-6-35)
- BALLYMORE 112 in H Steel Cantilever Rolling Ladder, 7 Steps, 300 lb Load Capacity (CL-7-14)
- BALLYMORE 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (CL-9-14)
- Ballymore Rolling Ladders