Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity

  • Mfr # WA-SW083214GSU

  • Zoro # G9841011


product price: $794.99
/ea
Item requires special delivery charges. A $635.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
80 in
Number of Steps
8
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-SW083214GSU
Zoro #
G9841011
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
113 in
Bottom Width
32 in
Base Depth
74 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Handrail Height
2.5 ft
Step Width
24 in
Overall Width
32 in
Overall Depth
74 in
Ladder Height
9 ft 5 in
Base Width
32 in
Caster Diameter
4 in
Reach Height - Maximum
13.3 ft
Base Length
74 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
8
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Rear Exit
No
Finish
Powder Coated
Color
Gray
Includes
Handrail Brackets, Hardware, Ladder Instructions, Ladder Parts
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Ladder Actuation
Weight Activated Step Lock
Ladder Tread
Serrated
Assembled/Unassembled
Assembled
Climbing Angle
50 ?
Load Capacity - Maximum
450 lb
Casters Included
(4) Swivel
Includes Handrails
Handrails Included
Assembly
Assembled
Tread Type
Serrated
Weight
165 lb
Locking Mechanism
Weight-Actuated Step Lock
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Folding
Not Foldable

Description

Rolling Ladder, Material Steel, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 9.4 ft, Number of Steps 8, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 74 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.