Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

129 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity

  • Mfr # CL-9-28-P

  • Zoro # G9899574


product price: $3,335.99
/ea
Item requires special delivery charges. A $830.00 per item surcharge will be applied.

Key Features

Platform Height
90 in
Number of Steps
9
Supported / Unsupported
Unsupported
Platform Depth
42 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-9-28-P
Zoro #
G9899574
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
42 in
Platform Width
24 in
Overall Height
129 in
Bottom Width
32 in
Base Depth
65 in
Handrail Height
3.5 ft
Manufacturers Warranty Length
1 yr
Step Width
24 in
Step Depth
7 in
Overall Depth
65 in
Base Length
65 in
Vertical Clearance Height
7.3 ft
Caster Diameter
5 in
Base Width
32 in
Reach Height - Maximum
14 ft

Details

Item
Cantilever Rolling Ladder
Number of Steps
9
Supported / Unsupported
Unsupported
Load Capacity
300 lb
Step Tread
Perforated
Material
Steel
Includes
(2) 5 in Locking Swivel Casters, (2) 5 in Rigid Casters
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Ladder Actuation
Locking Casters
Color
Gray
Ladder Tread
Perforated
Standards
ANSI 14.7
Handrails Included
Yes
Climbing Angle
59 ?
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Locking Mechanism
Locking Casters
Folding
Not Foldable
Casters Included
(2) Rigid, (2) Swivel
Support Type
Counterweighted
Tread Type
Perforated
Ladder Type
Cantilever Ladder
Weight
583 lb
Assembly
Unassembled
Load Capacity - Maximum
300 lb

Description

Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 10.8 ft, Number of Steps 9, Unassembled, Load Capacity 300 lb, Step Tread Perforated, Platform Depth 42 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 65 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Locking Casters, Finish Powder Coated, Color Gray, Standards ANSI 14.7, Includes (2) 5 in Locking Swivel Casters, (2) 5 in Rigid Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.